Item# : EA739AR-2
Description : Digital Anemometer and Air Temperature Meter
Spec
Measurement range-Wind speed:0.0 to 45.0m/s、temperature:-50 to 70℃
|
Resolution-Wind speed:0.1m/s、temperature:0.1℃
|
Accuracy-Wind speed:±2% of measured value + 0.3,temperature:±0.5℃(0 to 50℃)、±1℃(at other range)
|
Measurement unit-m/h、km/h、m/s、ft/min、knot
|
Function-Max/min/avarage value display、data holding
|
With auto power off function (1 hour auto power OFF)
|
Power supply-AAA battery x 3 pcs
|
Dim.-Body:85(W)×38(D)×175(H)mm、sensor:76(W)×33(D)×173(H)mm、cord length:0.95m
|
| Weight-330g |
| Catalog Price (JPY) |
¥
16,400
(Excluding tax)/¥
18,040(Tax including)
|
| Quantity of stock |
Latest stock:54
(2026/10/31 06:29 Currently)
|
| Catalog Page |
Page 0798
|
Replacement Items
Documents
| Instruction manual(Japanese) |