Product Detail

URL:

Item# : EA742CD-2

Description : Digital Maximum, Minimum Thermo・Hygrometer

Spec

Display Item Temperature 、Humidity
Resolution Temperature :0.1℃、
Humidity :0.1%RH
Function Dew point Calculation 、Upper and lower limit alarm 、
Date Hour Display 、Maximum / minimum value display
Power Supply AA Battery x 4 Pcs (With )
size 185(W) x 36(D) x 105(H)mm
Weight 240g
Temperature / humidity graph record for past 12 weeks
Stand placed(Wall Hanging Possible )
Measurement Range Temperature :-10to60℃
Humidity :0to100%RH
The highest and lowest temperatures since the measurement started are displayed (not the highest and lowest temperatures of the day).
Although the temperature is always measured, it takes about 20 to 30 seconds to be displayed.
Additional explanation
Catalog Price (JPY)

¥ 40,000 (Excluding tax)/¥ 44,000(Tax including)

Quantity of stock

Latest stock:2

(2026/11/14 01:36 Currently)

Update
Catalog Page Page 0810
Relational Items
EA742CD-1 Digital Maximum, Minimum Thermo・Hygrometer
EA742CD-2 Digital Maximum, Minimum Thermo・Hygrometer
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)