Item# : EA742DF-2
Description : Pen-Type Thermo, Hygrometer
Spec
Measurement range-Temperature: -10.0 to 50.0℃, Humidity: 5.0 to 95.0%RH, Dew point, wet bulb temperature is calculated
|
Accuracy-Temperature: ±1.0℃, Humidity: ±5.0%
|
Resolution-Temperature: 0.1℃, Humidity: 0.1%RH
|
Power supply-CR2032 (EA758YD-12 P.658) x 1 pc
|
Function-Auto power-off, holding, min, max display
|
Dim.-165(W) x 15(D) x 33(H)mm
|
| Weight-About 49g (including battery) |
| Catalog Price (JPY) |
¥
13,300
(Excluding tax)/¥
14,630(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/12 06:47 Currently)
|
| Catalog Page |
Page 0796
|
Documents
| Manufacturer’s instruction manual(Japanese) |