Product Detail

URL:

Item# : EA742EH-2

Description : Temperature Probe (Wireless Type)

This product is no longer available. Please refer to replacement item below.

Spec

Wireless Probe Type
Display the measured value on Android/iOS Terminal (Smartphone 、Tablet )
Can be connected to Max. 6probes with one terminal, simultaneous measurement is possible.
Resolution 0.1℃
Accuracy ±1.3℃
With hold function
Power Supply AAA Battery x 3 Pcs (included)
size 90(W) x 30(D) x 183(H)mm
(Pipe Dia. :Corresponded to Dia 6to35mm)
Weight 127g
Measurement Range -40 to 150℃
The shape Clamp Type
Additional explanation
Catalog Price (JPY)

¥ 8,000 (Excluding tax)/¥ 8,800(Tax including)

Quantity of stock

Latest stock:0

(2025/05/11 22:41 Currently)

Update

Replacement Items

EA739AT-5
Web catalog image

Documents

Catalog