Product Detail

URL:

Item# : EA742FB

Description : Temperature-Humidity Dew Point Recorder

This product is no longer available. Please refer to replacement item below.

Spec

Measurement item-Temperature, Humidity, dewpoint, wet-bulb temperature
Measurement range-Temperature:0 to 50℃, Humidity:0 to 95%RH, dew point:-25.3 to 48.9℃, wet bulb:-21.6 to 50.0℃
Resolution-Temperature:0.1℃, humidity:0.1%RH, dew point:0.1℃, wet bulb:0.1℃
Measurement accuracy- Temperature: ±0.8℃, humidity: ± (3% rdg + 1% RH): 70% RH min., ±3% RH: 70% RH max. (dew point/wet bulb: total of accuracy values obtained from results of temperature/humidity measurements)
Functions-Auto power off, data hold, maximum/minimu value indication, RS232C/USB interface output, data logger, SD card memory
Power supply-AA battery x 6 pcs(included), AC adapter(separately sold)
Size-body:68(W) x 45(D) x 177(H)mm, temperature and humidity probe:dia.15 x 205mm(Edge) x 1m
Weight-489g
It is possible to measure the K or J thermocouple sensor (sold separately)
for soft case.
Additional explanation
Catalog Price (JPY)

¥ 42,300 (Excluding tax)/¥ 46,530(Tax including)

Quantity of stock

Latest stock:0

(2025/05/08 02:26 Currently)