Product Detail

URL:

Item# : EA742GB-31A

Description : Clamp Type Wireless Watt Meter

This product is no longer available. Please refer to replacement item below.

Spec

Set Details Body 、Transmission unit 、
Standard Clamp Sensor x 2 Pcs 、
LAN cable x 1 Pc 、
AC Adapter x 1 Pc 、
Quick Start Guide
Measurement (4 types) Instant electric power amount 、Integral power consumption 、
Electricity charge 、CO2 discharge amount
Measurement Range Standard Sensor :500mA to 90A、
Separately Sold Sensor (EA742GB-32):500mA to 120A
Accuracy ±10%
Maximum Communication Distance About 100m(Prospect state)
Wireless Communication Frequency 429.2MHz
Measurement cycle Select from 10, 15, 20 seconds
Use Temperature And Humidity Body ・Transmission unit :
-10 to +50℃、20 to 90%RH
Preservation Temperature And Humidity Body ・Transmission unit :
-20 to +70℃、20 to 90%RH
Power Supply Body :AC Adapter (included)
Transmission unit :AA x 3 Pcs (Separately Sold )
Size Body :About 85(W) x 27(D) x 80(H)mm
Transmission unit :About 62(W) x 27(D) x 95(H)mm
Weight Body :About 61g
Transmission unit :About 125g(Including Batteries)
Checking is possible from a PC, tablet, and smartphone.
Easy fitting without requiring the installation work
Data management of transmission units up to 5 units at a maximum
Data are stored in the crowd server. (Data-retention for 5 years or more is possible. * Saving for 7 days is possible in the main unit.)
Additional explanation
Catalog Price (JPY)

¥ 52,800 (Excluding tax)/¥ 58,080(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 01:02 Currently)

Update
Web catalog image

Documents

Catalog
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer