Item# : EA742GB-61
Description : Temperature Data Logger
Spec
| Description | Only the body |
Measurement Range | -202 to 1372℃(Body ) ※According to Usage Sensor |
|---|---|---|---|
| Resolution | 0.1℃(-202 to 999.9℃)、 1℃(Other ) |
Accuracy | ±(0.3%rdg+1)℃:at23℃±5℃ |
| Function | Upper and lower limit alarm function 、Highest And Lowest Temperature Display 、Incremental Display |
Power Supply | AA Battery ×4 Pcs (Included ) |
| Size | 158(W)×40(D)×106(H)mm |
Weight | 420g |
| Accessories | SD Card (8GB)×1pc 、Dedicated Analytic Software CD×1pc 、Carrying Case For Body |
Applicable Cord Sensor | EA701BA-11A to -23, EA701SF-1 to -4 |
| 【A】For Temperature Management of Pipe |
|||
| 【B】For the surface temperature check of the roof | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 39,900 (Excluding tax)/¥ 43,890(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/10/15 14:08 Currently) |
||||
| Catalog Page | Page 0800 | ||||
| Relational Items |
|---|
| EA742GB-62 Temperature Data Logger |
| EA742GB-61 Temperature Data Logger |