Item# : EA742GC-11
Description : Temperature Humidity Data Logger
Spec
| Measurement range-Temperature: 0 to +50℃, Humidity: 20 to 90%RH |
|||
| Resolution-Temperature: 0.1℃, Humidity: 0.1%RH |
|||
| Accuracy-Temperature: ±1℃ (0 to +50℃), Humidity:±5% (30 to 70%RH), ±10% (20 to 29%RH, 71 to 90%RH) |
|||
| Power supply-AA battery x 3 pcs(separately sold) |
|||
| Dim.-91(W) x 30(D) x 110(H)mm |
|||
| Weight-220g |
|||
| With SD card (trial) and AC adapter |
|||
| WBGT display function (-2 to 62℃) is useful for preventing heat stroke. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,200 (Excluding tax)/¥ 18,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/11 02:06 Currently) |
||||
| Catalog Page | Page 0800 | ||||