Product Detail

URL:

Item# : EA742HB-10

Description : [Thermocouple] Temperature Data Logger

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range (2ch): -40 to +800℃
Resolution-0.1℃(-40.0 to 199.9℃), 1℃ (otherwise)
Measurement interval-1/2/5/10/15/20/30s,1/2/5/10/15/20/30/60min
Accuracy-±1℃(-40 to 800℃)
Storage capacity-Maximum 60,000 data
Dim.-79(W) x 37(D) x 60(H)mm
Weight-160g
Power supply-AA battery x 1 pc
The data can be transferred to PC by using the data collector (EA742H-1, -2).
Available range-0 to 50℃, 80%RH or less
Additional explanation
Catalog Price (JPY)

¥ 38,800 (Excluding tax)/¥ 42,680(Tax including)

Quantity of stock

Latest stock:0

(2025/12/30 20:54 Currently)

Update
Main image

Documents

SDS Japanese
  1. PDF
Specification
  1. PDF
Catalog