Product Detail

URL:

Item# : EA742HK-2

Description : Leak Sensor [For EA742HK]

Spec

\"
Size 74(W)x42(D)x145(H)mm

Weight 380g

Cord 3m
Dia.40mm Leak clamp sensor

Output voltage AC100mV/A

maximum permissible input(45 to 66Hz) 30A continuation

phase accuracy ±3° less than

Measurable conductor dia. dia.40mm less than.

Magnitude accuracy(45 to 66Hz) ±10%rdg.±0.05%f.s.

Rated primary current AC10A(short circuit current 50/60Hz)


The from the air interval's greatest rating voltage
AC300V rpm less than(insulation transmission, measurement category III).
\"
Additional explanation
Catalog Price (JPY)

¥ 31,900 (Excluding tax)/¥ 35,090(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 21:45 Currently)

Update
Catalog Page Page 0788
Relational Items
EA742GH-1 [For EA742GH] Clamp sensor
EA742HK-2 Leak Sensor [For EA742HK]