Product Detail

URL:

Item# : EA742JG-13

Description : Conductivity Salinometer Sensor (for Environment Measuring)

Spec

For EA742JG
Description Conductivity Salinometer Sensor
Measurement Range The conductivity :0~200.0μs/cm・0.2~2.000mS/cm・2~20.00mS/cm・20~200.0mS/cm, The salinity :0~12.00%(0~60℃)
Resolution The conductivity :0.1μS/cm・0.001mS/cm・0.01mS/cm・0.1mS/cm, The salinity :0.01%
Measurement Accuracy The conductivity :±(2%FS+1dgt), The salinity :±0.5%FS
Use Environment Temperature And Humidity 0~50℃, 85%RHOr Less (Non-condensing)
Code Length 1m
Weight 70g
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 12,900 (Excluding tax)/¥ 14,190(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 12:16 Currently)

Update
Catalog Page Page 0765
Relational Items
EA742JG-11A [For EA742JG]pH Sensor
EA742JG-13 Conductivity Salinometer Sensor (for Environment Measuring)
EA742JG-14 Dissolved Oxygen Sensor (for Environment Measuring)
EA742JG-15 Temperature Sensor (for Environment Measuring)