Item# : EA742MK-12
Description : Heat Stroke Checker
Spec
Measurement-WBGT index, temperature,Relative humidity, blackball temperature |
|||
Measurement range-WBGT index: 0 to 50℃, Temperature: 0 to 50℃, Humidity: 0 to 100%RH, black bulb temperature: 0 to 80℃ |
|||
Resolution-0.1℃/0.1%RH |
|||
Accuracy-Temperature (TA): ±1℃, Indoor black bulb temperature (IN): ±2℃ Outdoor black bulb temperature (OUT): ±3℃(15℃ to 40℃) |
|||
WBGT alarm setting range-WBGT index: 21.0 to 31.0℃ |
|||
Power supply-AAA battery x 2 pcs |
|||
Dim.-Body: 49(W) x 29(D) x 254(H)mm,Black bulb: dia. 400mm |
|||
Weight-About 120g |
|||
A compact black bulb is adopted quickly responding to weather change |
|||
The screw thread (UNC1/4) at the back enables to be mounted on a camera tripod described in P.602. (recommended position: 1.2 to 1.5m from the ground) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 26,600 (Excluding tax)/¥ 29,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/17 17:51 Currently) |
Replacement Items
![]() |
|