Product Detail

URL:

Item# : EA742MK-13

Description : Digital Heat Stroke Meter with Tripod

This product is no longer available. Please refer to replacement item below.

Spec

Measuring item-WBGT Index, Air temperature(TA), Globe temperature(TG), Humidity.
Mesuring range-WBGT Index:0.0~50.0℃, Air temperature(TA):0.0~50.0℃, Humidity:10.0~95.0% RH,Globe temperature(TG):0.0~80.0℃
Resolution-WBGT Index, Air temperature(TA), Globe temperature(TG):0.1℃, Humidity:0.1%RH
Accuracy-WBGT Index:±2℃,Air temperature(TA):±0.6℃,Humidity:±3%RH(20~90%RH、20~30℃)±5%RH(other than avobe), Globe temperature(TG):±2℃
WBGTalarm setting range:20.0 to 49.9(no cancelation)
Function-HOLD, MAX/MIN
Power requirement-9VDC Battery ×1
Dim-Main Unit:71(W)×30(D)×275(H)mm,Globe:Dia.60mm
Weight-approx.240g(with battery)
Standard accessories-carrying case,Tripod
The alarm is triggered when the measured WBGT value reaches the set value.
〈Tripod〉
Mounting screw-UNC1/4”
Height-560~1440mm
Weight-1.2kg
With carrying case.
Additional explanation
Catalog Price (JPY)

¥ 35,500 (Excluding tax)/¥ 39,050(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 15:19 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)