Product Detail

URL:

Item# : EA743CP-2

Description : Anemometer, Thermometer

Catalog Correction

26/04/08 Correction to the extension range. Incorrect: 200-1100mm, Correct: 250-1100mm (No. 57 9025)

Spec

<Set Details>
anemometer(EA743CP) x 1pc
Wind speed, temperature sensor(EA743CS-1) x 1pc
AC adapter x 1pc
For the body, soft case x 1pc
Hard case x 1pc
Air speed-0.05 to 9.99(±3% + 0.05m/s), 10 to 40m/s(±3% + 0.1m/s)
Temperature-0 to 80℃(±0.5℃)
Power supply-Nickel hydride rechargeable battery and AC adapter (AC-DC dual-use)
Size-80(W) x 42(D) x 150(H)mm
Probe-Edge:dia.10mm, telescopic range:200 to 1,100mm
Weight-450g
Sensor tip 180°variable
Additional explanation
Catalog Price (JPY)

¥ 123,800 (Excluding tax)/¥ 136,180(Tax including)

Quantity of stock

Latest stock:0

(2026/11/15 16:10 Currently)

Update
Catalog Page Page 0798
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG