Product Detail

URL:

Item# : EA756AA-19A

Description : Pocket Loupe

Spec

Magnification 4.5x
・When 2 sheets are piled up:About 8x
・When 3 sheets are piled up:About 12x
Stored Size 61 x 46 x 26mm
Weight 53g
Lens Dia. 36mm
Portable loupe for appraisal (magnifier, magnifying lens) that enables observation at high magnification ratio with high precision
Robust and lightweight aluminum body, which is convenient for carrying
It uses the glass lens which is hard to be scarred, and is dependable Japanese product, with high-performance design.
Additional explanation
Catalog Price (JPY)

¥ 7,480 (Excluding tax)/¥ 8,228(Tax including)

Quantity of stock

Latest stock:3

(2026/11/13 14:05 Currently)

Update
Catalog Page Page 0687