Item# : EA757AD-72A
Description : Binocular
This product is no longer available. Please refer to replacement item below.
Spec
Multi Coating
|
With Case 、Strap
|
Magnification |
10x
|
The Actual Sight |
5.6°
|
Pupil Dia. |
2.5mm
|
Eye Relief |
15mm
|
Size |
119×109mm
|
Eye Width Adjustment Range |
56.5 to 74mm
|
Object Lens Dia. |
25mm
|
Field of vision of 1,000m ahead |
98m
|
Brightness |
6.3
|
Minimum Focus Distance |
2.3m
|
Weight |
350g
|
|
|
Waterproof Design (JIS Keeping Class 6 Considerable )
|
The Product Is Using Bak4 Porro Prism And Is Multi-coated Which Has Realized Brighter View.
|
High Eye Point Design And Twist-up Eyecups Make It Easy To Use Even With Glasses On.
|
Waterproof Type Which Can Be Fully Utilized In Various Scenes. |
Catalog Price (JPY) |
¥
11,500
(Excluding tax)/¥
12,650(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/17 06:41 Currently)
|
Replacement Items