Item# : EA757XA
Description : Angle Scope
Spec
| Joint type-Rubber joint (one-touch telescopic and contraction) |
|||
| Pipe outer dim.-Minimum dia. 35, Maximum dia. 38mm |
|||
| No. of joined rods-2 pcs |
|||
| Viewing angle-45° (35° underwater) |
|||
| Magnification-4 x | |||
| Image-Inverted image |
|||
| Overall length-2,370mm (1,370mm when retracted) |
|||
| Weight-920g |
|||
| Available for various uses including inside of a duct, pipe, tank, or manhole. |
|||
| The tip portion is totally waterproof and can be used underwater. |
|||
| The focus can be easily adjusted by just moving the eye lens up or down. |
|||
| Equipped with a totally waterproof powerful light, the scope can be used underwater even in darkness. |
|||
| Continuous operating time: Approx. 30 min. |
|||
| Light source-2 AAA batteries (sold separately) |
|||
| Specs. | Body |
||
|---|---|---|---|
| The tip lens part has a fixed angle |
|||
| The distance from the tip of the lens to the object can be focused up to about 1m ahead. |
|||
| The object looks the opposite | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 37,800 (Excluding tax)/¥ 41,580(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:57 Currently) |
||||
| Catalog Page | Page 0205 | ||||