Product Detail

URL:

Item# : EA757ZA-12D

Description : Laser-Type Range Finder

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Nikon
Brand name COOL SHOT
Magnification 6x
Object Lens Effective Dia. 21mm
The Actual Sight 7.5°
Pupil Dia. 3.5mm
Eye Relief 18.3mm
Measurement Range 7.5 to 590m(8 to 650yd.)
Measurement Accuracy ±0.75m/yd.(Straight line distance )
Dust-proof ・Water-proof-proof・Water-proof Life Water-Proof
(※JIS /IECKeeping Class 4(IPX4)Considerable )
Radio Waves Standard FCC Part15 SubpartB class B、
EU:EMC directive、
AS/NZS、
VCCI class B、
CU TR 020
Laser Standard IEC60825-1:Class 1M/Laser Product、FDA/21 CFR Part 1040.10:Class I Laser Product
Power Supply CR2 Lithium Battery ×1 pc (DC3V)(included)
Size 36(W)×112(D)×70(H)mm
Weight 160g (Except for the battery)
Accessories Case 、Strap
Auto Power Off With a function (About 8Second )
Equipped With “g-mode” Which Displays The Approximate Distance To Be Covered Upon A Slope
Equipped With The “near-distance Prioritization Algorithm” Which Makes It Easier To Measure The Distance To The Pin Flag
“distance Prioritized Switching System” Where You Can Select The Target According To Their Statuses
Equipped With The “continuous Functionality” Where You Can Have Continuous Measurement Made For About 8 Seconds While You Keep On Pressing The Button
※The Measurable Distance May Vary According To The Weather Conditions Or The Type Of Target.
Additional explanation
Catalog Price (JPY)

¥ 48,700 (Excluding tax)/¥ 53,570(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 09:42 Currently)

Update
Web catalog image

Documents

Catalog
  1. IMG
  2. IMG