Product Detail

URL:

Item# : EA757ZA-51

Description : Laser-Type Range Finder

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Nikon
Brand name COOL SHOT
Measurement Accuracy ±0.75m/yd.(under 700m/yd. )
±1.25m/yd.(under 700m/yd.~1000m/yd.)
±1.75m/yd.(1000m/yd. or more )
Laser Class 1M
Drip-Proof
Four measurement modes
Power Supply CR2 Lithium Battery ×1 Pc (With )
Size 42(W)×96(D)×74(H)mm
Weight 170g
Accessories Case Strap
With \"\"STABILIZED(hand shake correction )\"\" mode which provides 80% less hand shake
OLED is adopted in finder display bright and eye-friendly red display provides great visual recognition
Additional explanation
Catalog Price (JPY)

¥ 62,000 (Excluding tax)/¥ 68,200(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 18:23 Currently)

Update
Web catalog image

Documents

Catalog