Product Detail

URL:

Item# : EA758C-160

Description : Rechargeable LED Light With Magnet

This product is no longer available. Please refer to replacement item below.

Spec

Lighting Apparatus 10W・LED 1 Light
Power Supply Lithium Ion Rechargeable battery (Built-In )
Recharge Time About 3 to 5 Hour
Size Dia 95 x 110mm
Weight 360g
It can be attached to any place on the metal surface, by the base where a magnet is installed.
Since the head can freely rotate by 360°, it can illuminate any angle/direction.
tough structure head made of Aluminum
Battery Lithium Ion Battery (With USB-AC Adapter )
Brightness Strong :750 Lumens
Weak :300 Lumens
Continuous Lighting Strong :2Hour 30 minute
Weak :6 Hour
Additional explanation
Catalog Price (JPY)

¥ 18,600 (Excluding tax)/¥ 20,460(Tax including)

Quantity of stock

Latest stock:0

(2025/05/12 23:05 Currently)

Update

Replacement Items

EA758C-160A
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)