Item# : EA758C-812
Description : Rechargeable LED Worklight
This product is no longer available. Please refer to replacement item below.
Spec
Set Details |
Work Light +14.4VBattery +Charger +Bag
|
Battery |
14.4V Or 18V
|
Work Light size |
78 x 205 x 108(H)mm(Only the body )
|
Weight |
0.3kg(Only the body )
|
Bag size |
500 x 160 x 160(H)mm
|
|
|
2way. Irradiation mode that can be selected according to the scene(Torchlight :Max. Brightness 6,000lx, Work Light :Adjustable the angle freely. 3 levels of brightness)
|
With hooks that can be hung down
|
Battery EA813HE-4(14.4V 3Ah), -14(14.4V 4Ah), EA813HF-6(18V 3Ah), -16(18V 4Ah) can also be used.
|
Continuous Lighting Hours |
18V(At the time of use EA813HF-17):16 to 51Hours , 14.4V(At the time of use EA813HE-15):15 to 49 Hours
|
Brightness |
Torchlight :6000 Lux , Work Light :110Lux (Strong ), 55Lux (medium ), 27Lux (Weak ) |
Catalog Price (JPY) |
¥
39,200
(Excluding tax)/¥
43,120(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/25 15:57 Currently)
|
Documents
Flyer |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.