Product Detail

URL:

Item# : EA758RD-5A

Description : [Recharge Type]LED light

This product is no longer available. Please refer to replacement item below.

Spec

High Brightness White LED Ball
Diffused Light
Power Supply 3.7V 2,200mAh Lithium Ion Rechargeable battery
Brightness 300Lumens (Strong )、
12Lumens (Weak )、
300Lumens (Flashing )
Battery Life About 10Hour (Strong )、
About 120Hour (Weak )、
About 15Hour (Flashing )
Recharge Time About 3Hour
Irradiation Pattern Lighting Up /Flashing
Irradiation Distance About 181m(Strong )、About 41m(Weak )
Water Proof IPX4
Material Aluminum
Hard Anodized Aluminum Alloy Is Resistant To Scratches And Has Excellent Wear Resistance.
Size Dia 35×155mm
Grip Size About Dia 25mm
Weight 169g(Rechargeable battery Included )
Accessories Lithium Ion Rechargeable battery 、Ac Adapter 、Car Adapter (For Ea455) 、Manual
Car adaptor is for DC12V and DC24V.
Additional explanation
Catalog Price (JPY)

¥ 9,100 (Excluding tax)/¥ 10,010(Tax including)

Quantity of stock

Latest stock:0

(2025/07/26 21:37 Currently)

Update
Web catalog image

Documents

Flyer
  1. PDF
Instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
SDS English