Item# : EA758SE-6
Description : [Recharge Type] Led Headlight
Spec
<Set Details > | Body +Usb Adapter |
Power Supply | USB Charging Type Lithium Polymer Battery (With )、Or AAA Battery ×4 Pcs (Separately Sold ) |
---|---|---|---|
Size | 55(W)×32(D)×60(H)mm |
Weight | 113g(Rechargeable battery Included ) |
Water Proof | IPX4 |
||
(The power supply)Able To Change USB Rechargeable Battery And AAA Battery. |
|||
Able To Change Concentrated Light And Diffused Light By Turning Lens Head. |
|||
Head Adjusting Angle Possible (60°) |
|||
Accessories | Cloth Made head band, Rubber-made Head Band, USB Cable |
Brightness | 125Lumens (Strong ) 30Lumens (Weak ) |
Battery Life | Rechargeable battery :3.5Hour (Strong ) 10Hour (Weak ) Battery :6Hour (Strong ) 18Hour (Weak ) |
Irradiation Distance | 82m |
Condensation And Diffusion Light Function |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,800 (Excluding tax)/¥ 12,980(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/11 15:27 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA758SE-5B Battery/For Recharge(For EA758SE-5,-6) |
EA758SE-6 [Recharge Type] Led Headlight |