Item# : EA758VL-2A
Description : Long Life Type Pocket Light (Explosion-Proof )
Spec
| Body Color | yellow |
Battery | LR44 Battery ×4 Pcs (included ) |
|---|---|---|---|
| Light Source | LED Ball |
Irradiation Pattern | Lighting Up |
| Brightness | 12Lumens |
Battery Life | About 4.25Hour |
| Irradiation Distance | 17m |
Head Dia. | 25mm |
| size | Dia 30×68mm |
Weight | 25g(Including Batteries ) |
| Water Proof | IPX4 |
||
| The lens 2Sheet With (Red Color ,Green Color ) |
|||
| Flood light |
|||
| With Strap |
|||
| Explosion-Proof (Japanese Explosion Proof Standard not Certified in Japan.) |
|||
| ULStandard Suitable For :Class I, Division 1/Class I, Division 2/Class II, Division 2 |
|||
| IECEx Conformity goods: IECEx ia | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,750 (Excluding tax)/¥ 5,225(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:66 (2026/11/22 17:09 Currently) |
||||
| Catalog Page | Page 0171 Page 2247 Page 2534 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA758YF-2B : 1.5V Alkaline Button Cell (2pcs) |