Item# : EA758W-42C
Description : LED Light
Spec
Description | Yellow |
Light Source | LED Ball |
---|---|---|---|
Brightness | 161Lumens |
Battery | C Battery ×3 Pcs (Separately Sold ) |
Battery Life | About 22Hour |
||
Concentrated Light |
|||
Irradiation Pattern | Lighting Up |
Irradiation Distance | 160m |
size | Dia 48×206mm |
Weight | 380g(Including Batteries ) |
Use Environmental Temperature | -20℃~40℃ |
Material | Body :EXLResin Shroud,Clip :ABSResin |
IECEXStandard Suitable For |
|||
Class ⅠⅡ Ⅲ DIV. 1 Grps. ABCDFG |
|||
Water Proof | IPX7 |
||
With Strap |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,700 (Excluding tax)/¥ 17,270(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/29 11:28 Currently) |
||||
Catalog Page | Page 0171 Page 2123 |
Replacement Items
|