Item# : EA758WB-31
Description : Led Headlight(Explosion-Proof)
Spec
| Light Source | White LED Ball 2Light |
||
|---|---|---|---|
| 76×32×47(H)mm |
|||
| Weight | 249g(Including Batteries ) |
||
| Head The angle Adjustable |
|||
| Downwards Irradiation Mode Foot Illuminate. |
|||
| The front Irradiation and Downwards Irradiation Simultaneous Irradiation Mode ,more wide The sight. |
|||
| The rear Recognizing Light Adapted |
|||
| Battery Indicator Adapted |
|||
| Cloth Made In ,Made-Rubber With Head Band |
|||
| Water Proof | IP54 |
Belt Width | 25mm |
| ULStandard Suitable For ,Explosion-Proof (Japanese Explosion Proof Standard Certification Not Acquired .) |
|||
| Battery | AA ×4 Pcs (With ) |
Irradiation Pattern | Lighting Up /Flashing |
| Brightness | 215Lumens (Strong /The front Irradiation ), 106Lumens (Middle/The front Irradiation ), 22Lumens (Weak /The front Irradiation ), 196Lumens (Strong /Downwards Irradiation ), 96Lumens (Middle/Downwards Irradiation ), 20Lumens (Weak /Downwards Irradiation ), 191Lumens (Strong /Simultaneous Irradiation ), 95Lumens (Middle/Simultaneous Irradiation ), 20Lumens (Weak /Simultaneous Irradiation ) |
Battery Life | 5Hour (Strong /The front Irradiation ), 13Hour (Middle/The front Irradiation ), 98Hour (Weak /The front Irradiation ), 6Hour (Strong /Downwards Irradiation ), 16Hour (Middle/Downwards Irradiation ), 100Hour (Weak /Downwards Irradiation ), 7Hour (Strong /Simultaneous Irradiation ), 17Hour (Middle/Simultaneous Irradiation ), 109Hour (Weak /Simultaneous Irradiation ) |
| Irradiation Distance | 108m(Strong ) |
||
| Diffused Light | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,100 (Excluding tax)/¥ 21,010(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:73 (2026/11/23 11:35 Currently) |
||||
| Catalog Page | Page 0172 Page 2047 | ||||
| Relational Items |
|---|
| EA758WB-30 |
| EA758WB-31 Led Headlight(Explosion-Proof) |