Item# : EA758XR-107AC
Description : LED Bulb
Spec
Manufacturer | Panasonic |
Type | General Bulb Type wide range Light Type 4.9W |
---|---|---|---|
Light Color | Bulb Color Considerable |
Base | E26 |
Frequency | 50/60HzSharing |
Rated Voltage | 100V |
Rated Input Electric current | 0.082A |
Total Luminous Flux (Lamp Simple substance Brightness ) |
Bulb 40Type Considerable 485 lm |
Emission of light Efficiency | 98.9 lm/W |
||
Outdoor Apparatus ・Sealed type Apparatus ・Insulator Building Apparatus Correspondence (Depending on the type of equipment, it may not be used.) |
|||
Color Temperature | 2700K |
size | out dia:53mm,length:100mm |
weigth | 70g |
Rated life | 40,000 hours |
Rated power consumption | 4.9W |
||
Enhanced energy savings, LED energy saving law ・ LED bulb that achieved the target value of 2017 fiscal year |
|||
Both two colors are Ra 84 colorful |
|||
Distribution angle of about 180 degrees. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,330 (Excluding tax)/¥ 1,463(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/18 06:37 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA758XR-107AC LED Bulb |
EA758XR-107AE |
EA758XR-107AH |
EA758XR-109AE |
.jpg)