Product Detail

URL:

Item# : EA758XR-411

Description : LED Bulb

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Type Leddecorative Light Bulbs GType Type 0.9W
Light Color Bulb Color Considerable
Base E26
Voltage 100V
Frequency 50/60HzSharing
Rated Input Electric current 0.01A
Total Luminous Flux 30 lm
Emission of light Efficiency 33.3 lm/W
Corresponds To Encapsulated Type Equipment And Dampproof/rainproof Type Equipment
Color Temperature 2,800K
Size (Dia ×Length ) 40×61mm
Weight 20g
Rated Life About 40,000Hour
Rated Power Consumption 0.9W
Additional explanation
Catalog Price (JPY)

¥ 1,300 (Excluding tax)/¥ 1,430(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 12:18 Currently)

Update
Web catalog image

Documents

Catalog