Product Detail

URL:

Item# : EA758XY-2B

Description : LED light bulb

This product is no longer available. Please refer to replacement item below.

Spec

Watt class Small bulb 40W type
Base E17
Weight 32g
Total luminous flux 440.0 lm
Color tempetarure 5000K
Rated lifetime 40000h
Power consumption 3.7W
Light source color Natural white
Size Outside dia. 35mm full length 67mm
Glove type Resin milky white
Frequency 50/60Hz
Voltage 100V
Electric current 0.064A
Average of colour rendering index Ra83
Energy consumption efficiency 118.9 lm/W
Energy-saving achieving rate 108%
Light distribution degrees 120 degrees
LED bulb
Mini krypton type
For downward type
Sealed type apparatus insulator building apparatus compliant.
(Depends on the kinds)
Instant lighting up after tuning on.
Heating value is small.
Resin cover is adopted tough to break in emergencies.
Ultraviolet rdiation is almost nothing.
Mercury is not included. eco-friendly light bulb.
Additional explanation
Catalog Price (JPY)

¥ 2,430 (Excluding tax)/¥ 2,673(Tax including)

Quantity of stock

Latest stock:0

(2025/07/04 20:34 Currently)

Update

Replacement Items

EA758XY-2C
Web catalog image

Documents

Catalog
  1. PDF
Flyer