Product Detail

URL:

Item# : EA758YS-102A

Description : [Aa Size]Rechargeable Nickel-Hydrogen Cell (Eneloop)

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
AA Battery
High End Model
Qty. Per Unit 4 Pcs
Type Nickel hydoride battery
Battery Volume min. 2,500mAh
Voltage 12V
Size About Dia 14.5×50.5mm
Weight About 30g(1 Pcs Per )
Repeat Use Times About 500 Times
High Volume Min. 2,500mAh. Most Suitable For The Person Who Wants To Use The Equipment For A Long Time.
※The Minimum Capacity Based On The Charging/discharging Conditions Based On Jis C8708 2013(7.3.2)
Less Natural Discharge, And Therefore The Product Will Be Immediately Available Even A Year Later Once It Has Been Charged.
Superior In Its Low Temperature Resistance, And Will Exhibit Its Performance Even At Locations As Cold As -5oc.
Additional explanation
Catalog Price (JPY)

¥ 2,400 (Excluding tax)/¥ 2,640(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 22:45 Currently)