Item# : EA758YS-130A
Description : [Rechargeable Enelooppro] Quick Battery Chargers Set
Spec
| Manufacturer | Panasonic |
Set Details | Quick Charger +Eneloop AA Battery × 4 Pcs |
|---|---|---|---|
| <Rechargeable battery > ・In long terms use Most suitable Professional Description AA Battery High Volume eneloop 「High End Model 」 4 Pcs Set ・High Volume :Min. 2,500mAh ・Repeatedly Use Times :About 500 times ・Battery Level Check Function And Replacement Timing Diagnosis Function That Indicates The Timing Of Battery Replacement. |
|||
| <Charger> “Rapid Charger” Set That Can Be Used For Both Rechargeable Evolta And Eneloop Batteries. |
|||
| Chargeable Battery Count | Available To Recharge Up To 4 Batteries, Such As 1 To 4 Of AA Sized Batteries And AAA Batteries. (the Accessory Recharger Can Be Used For Recharging Both AA Size And AAA Size. Charging Available For Both AA Size And AAA Size. ) |
Recharge Time | Rapid Charging Possible AA Battery or AAA ×2 Pcs in About 2 Hour |
| During Charging, Battery Voltage 、Measure Battery Temperature、Shorten the charging time by eliminating the waste of power consumption.”Smart Charge Function” Powered By. |
|||
| Overseas Voltage Corresponding (AC100 to 240V ) |
|||
| Size | 120×68×28mm |
Weight | About 120g(Charger Only) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,500 (Excluding tax)/¥ 6,050(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/18 13:14 Currently) |
||||