Product Detail

URL:

Item# : EA758YS-5

Description : [Aa Size]Rechargeable Nickel-Hydrogen Cell (Eneloop)

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Panasonic
Qty. Per Unit 8 Pcs
Type eneloop AA Nickel hydoride battery
Battery Volume min. 2,500mAh
Voltage 1.2V
size about φ14.5 x 50.5mm
Weight about 30g(1 pc per)
Number of repeated use about 500 times
High capacity Min. 2,500 mAh, ideal for those who want to use equipment for a long time.
※The minimum (Min.) Capacity of the battery based on the charge and discharge conditions of JIS C 8708 2013 (7.3.2)
Since natural discharge is small, if you charge it, you can use it even a year later.
Excellent low temperature characteristics, even in cold places of minus 5 degrees demonstrate performance.
Law Green Purchasing products
Additional explanation
Catalog Price (JPY)

¥ 3,560 (Excluding tax)/¥ 3,916(Tax including)

Quantity of stock

Latest stock:0

(2025/05/14 15:37 Currently)