Product Detail

URL:

Item# : EA758ZS-200

Description : [Waterproof]Flat Fuse Holder

Spec

Rated Current 30A
Heat resistant temperature -10 to 80 degrees
Compatible Fuse Flat Type Fuse 30AOr Less
The Product Is Waterproof Type And Therefore Can Be Used In The Engine Room Or Where It May Become Wet.
Qty. Per Unit 1 pcs
Size Total length: 30 cm (including cord)
Cord part: 13 cm (one side)
Fuse storage block part: 4 cm
Waterproof grade IP67
Material Holder: PVC
Usable power DC12V 360W or less DC24V 720W or less
Cord thickness 3m㎡
Additional explanation
Catalog Price (JPY)

¥ 950 (Excluding tax)/¥ 1,045(Tax including)

Quantity of stock

Latest stock:62

(2026/11/13 23:41 Currently)

Update
Catalog Page Page 0283
Web catalog image

Documents

RoHS