Item# : EA758ZX-20A
Description : Fuse Set
Spec
| With Arc-Extinguishing Material Glass tube ・Ceramic Tube Fuse Set |
|||
| Rated Voltage | 250V |
||
|---|---|---|---|
| General For (Ordinary Fusing Press ) |
|||
| Property Of Cutting Heater | BSeed |
Insulation Electric current | 10000A |
| With Arc-Extinguishing Material Fuse | size :Dia 6.4 x 30 mm Rated Current :0.5A(Glass tube )・1A・3A・5A・10A・15A(1A to 15A are Ceramic Tubes ) |
With Arc-Extinguishing Material Mini Fuse | size :Dia 5.2 x 20 mm Rated Current :0.5A・1A・2A・3A・5A・10A(0.5A to 10A all Glass tube ) |
| Qty. Per Unit | 12Variety ,3 Pcs EAch |
||
| Corresponding To Rohs Suitable For |
|||
| With Case | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,600 (Excluding tax)/¥ 18,260(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/24 07:50 Currently) |
||||