Item# : EA758ZY-0
Description : Fuse Set
Spec
| Property Of Cutting Heater | Kind Of B Standard Welding Type |
Set Details | ・Special sized Fuse (Dia 10.3 x 38.1 mm )250V :3A・5A・10A・15A・20A・30A ・With Arc-Extinguishing Material Fuse (Dia 6.4 x 30 mm )250V :0.5A・1A・3A・5A・10A・15A ・With Arc-Extinguishing Material Mini Fuse (Dia 5.2 x 20 mm )250V :0.5A・1A・2A・3A・5A・10A |
|---|---|---|---|
| Glass tube | ・Special sized Fuse (Dia 10.3 x 38.1 mm )All Goods ・With Arc-Extinguishing Material Fuse (Dia 6.4 x 30 mm ):0.5A Only ・With Arc-Extinguishing Material Mini Fuse (Dia 5.2 x 20 mm )All Goods |
Ceramic Tube | With Arc-Extinguishing Material Fuse (Dia 6.4 x 30 mm ):1A・3A・5A・10A・15A |
| Qty. Per Unit | 3 Pcs Each |
||
| 18 items |
|||
| Set of Special sized fuses and Arc-Extinguishing Materialed fuses |
|||
| Fuse Detaching Tool (6S) x 1 Pc. |
|||
| RoHS-Compliant |
|||
| With case |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,900 (Excluding tax)/¥ 21,890(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/05 18:50 Currently) |
||||
| Parts & Accessories | |
|---|---|
| Related | EA758ZX : Fuse Set (Dia. 5.2 x 20mm) |
| Related | EA758ZZ : Tube fuse (dia. 6.4 x 30mm) |
| Related | EA758ZZ-100 : Fuse Set |