Product Detail

URL:

Item# : EA758ZZ-27A

Description : Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )

Spec

Rating The special quality BSeed (Ordinary Fusing Press )
Rated Voltage 250V
Rated Current 15A
size Dia 6.4 x 30 mm
With Arc-Extinguishing Material
Qty. Per Unit 2 Pcs
Additional explanation
Catalog Price (JPY)

¥ 1,150 (Excluding tax)/¥ 1,265(Tax including)

Quantity of stock

Latest stock:5

(2026/11/04 11:52 Currently)

Update
Catalog Page Page 1183
Relational Items
EA758ZZ-22A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
EA758ZZ-23A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
EA758ZZ-24A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
EA758ZZ-25A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
EA758ZZ-26A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
EA758ZZ-27A Tube Fuse [Containing Arc-Extinguishing Material] (Dia 6.4 x 30 mm )
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG