Item# : EA759ER-18A
Description : 1320-5000mm Telescopic Stick For Camera
25/11/13 Correction of the contracted length. Wrong: 1320mm, Correct: 1350mm (9025 No.56,57)
Spec
| Telescopic stick for compact digital camera |
|||
| Steps | 5 Steps |
Size | Stretched length :5000mm Contracted length :1350mm |
|---|---|---|---|
| Weight | 860g |
Material | Pipe section :Aluminum Grip :Elastomer Fittings :Plastic |
| camera mounting screw size | UNC1/4\"\" |
||
| For shooting images of subjects in invisible places using the camera instead of an inspection mirror. You can use the product to shoot photos of subjects in high places or inspect such subjects safely without using a stepladder. |
|||
| It can also be used for shooting at angles not realized by holding a camera in hands or for shooting items in high places. |
|||
| You can use the self timer and the video function for shooting without assistance. |
|||
| If a digital camera equipped with Wi-Fi or Bluetooth is linked to a smartphone or PC shooting will become easier |
|||
| *Use a digital camera lighter than 300 g. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,100 (Excluding tax)/¥ 10,010(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:45 (2026/11/21 12:27 Currently) |
||||
| Catalog Page | Page 0205 Page 1960 | ||||
| Relational Items |
|---|
| EA759ER-18A 1320-5000mm Telescopic Stick For Camera |
| EA759ER-21 Telescopic Stick For Camera |
| EA759ER-23 |
Product movie