Item# : EA759EX-66A
Description : Tripod for Camera
Spec
| Compatible for compact video camera |
|||
| Load Capacity | 325g |
Size | W36 x D36 x H183mm |
|---|---|---|---|
| Weight | 80g |
Material | TPE Plastic ABS Resin, Stainless Steel |
| This is a flexible tipod with magnet on the tip of leg. Free-bending legs and pan stick enables video photography without shake everywhere. |
|||
| With quick release clip Putting quick sue on camera enables rappid camera deduction. |
|||
| Lubber ring and foot grip are equipped with to keep it stable even in unstable place. |
|||
| Comfortable vido photography is possible with long pan handle that can be folded and with camera head that can rotate 360°horizontally and 135°vertically. |
|||
| Strong magnet on the tip of leg enables to \"wrap around\ | |||
| The size of camera-mounting bolt is UNC1/4\". | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,630 (Excluding tax)/¥ 6,193(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/02 03:07 Currently) |
||||