Product Detail

URL:

Item# : EA759EX-67A

Description : Tripod for Camera

This product is no longer available. Please refer to replacement item below.

Spec

PSLR camera set on by wrapping around a pole or a handrail, Flexible tripod with video camera head
Load Capacity 3kg
Size 60(W) x 60(D) x 305(H)mm
Weight 386g
Material ABSResin ,TPE,
Stainless Steel
camera Mounting Screw Size 1/4\
Wearing quick shoe enables to put on and take off camera quickly.
Free camera head is atatched.
Thanks to stainless steel mount with 3/8 inch adapter, professional camera head can be installed.
Nob for pan/tilt is atatched.
Lubber ring and foot grip is equipped with in order to make camera stable eben at unstable place.
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 05:55 Currently)

Update
Web catalog image

Documents

How to use