Product Detail

URL:

Item# : EA759GA-158C

Description : Digital Camera

This product is no longer available. Please refer to replacement item below.

Spec

Efficient Pixels 16 million pixels
Zoom Optical Zoom :5x
Digital Zoom :About 7.2x
Focal Distance About 28 to 140mm(35mm Conversion )
LCD Dim. 2.7 type Wide
Image Stabilization Electronic Image Stabilization 、
Blur reduction by high sensitivity (high sensitivity mode)
Animation Photography Full HD:1920 x 1080
Record Media Built-In Memory (About 68MB)、
SD/SDHC/SDXC Memory Card (Separately Sold )、
Eye-Fi Card (Separately Sold )
Battery Lithium Ion Battery
(EA759GB-3)(included)
Size About 122.5(W) x 29.5(D) x 61.5(H)mm
(Except Operation Part 、Prominently Section)
Weight About 193g(Battery 、SD Card Included )
About 173g(Battery 、SD Card Not included )
Accessories Exclusive Use Battery 、
Power Supply Adapter For Charging、
USB Cable 、Strap 、
Macro stand
「Outdoor Monitor 」Adoption
Adjustment is easily possible by two steps to the plus side, and by two steps to the minus side depending on the environment, such that the dark and invisible portions are lightened at the outdoor shooting on fine days, and dazzle is withheld at the night scene shooting, etc. The monitor is easily visible, and agreeable shooting is possible.
The “Mermaid” mode dedicated for under water. By optimizing the white balance, colors of underwater photography become more natural. Blue color cast at shooting under water is reduced.
Waterproof capability 14 m, impact resistance 1.6 m, low-temperature resistance -10°C, dust-proof capability, and withstand load 100 kgf
Waterproof performance --- IPX8 (equivalent to that of JIS protection level 8)
Dust-proof performance --- IP6X (equivalent to that of JIS protection level 6)
In conformity with the standard of Ministry of Land, Infrastructure, Transport and Tourism (MLIT), selection of recording size at the CALS mode has become possible.
* --- Memory card is not included.
Additional explanation
Catalog Price (JPY)

¥ 44,700 (Excluding tax)/¥ 49,170(Tax including)

Quantity of stock

Latest stock:0

(2025/08/28 10:06 Currently)

Update
Web catalog image

Documents

Catalog