Item# : EA759GA-172B
Description : Digital Camera
Spec
| Number of effective pixels | 16.02 million pixels |
Optical zoom | 40 times |
|---|---|---|---|
| Focal length (converted to 35 mm) | 22.5 to 900 mm |
Shake Reduction | Lens shift method (still image) Combined use of lens shift method and electronic type (movie) |
| Liquid Crystal Size | Wide Viewing Angle 3 TFT LCD Monitor / Tilt Method |
Movie shooting | FullHD: 1920 x 1080 |
| Recording medium | Built-in memory (about 20 MB), SD / SDHC / SDXC memory card (sold separately) |
Battery used | 4 AA batteries |
| Function | Wi-Fi compatible |
Accessories | strap, alkaline AA size battery (4 pcs), lens cap (with a lid for lens cap), USB cable ※ The attached battery will be for trial. |
| Size | about 113.5 (W) x 94.9 (D) x 78.3 (H) mm (excluding protrusions) |
||
| Weight: 542 g (including batteries and cards) |
|||
| The compact body that you can carry with ease, with ultra-high magnification zooming of 40 times optical, which enables wide-angle shooting and super telephoto shooting in earnest. |
|||
| Since you can change the angle of the monitor, you have a high degree of freedom of the angle, you can enjoy composing your own composition. |
|||
| With a high-speed AF of about 0.17 seconds and a photographing time lag of about 0.2 seconds (wide angle side), shoot beautifully without missing the moment you want to take |
|||
| Power-saving design that can take plenty of safety. About 600 frames with alkaline batteries, about 750 frames can be taken with Ni - MH rechargeable battery (sold separately) |
|||
| Always connect camera, smartphone / tablet with BLE (BluetoothR low energy) and dedicated application \"SnapBridge\". Automatically transfer images shot by camera to smartphone / tablet |
|||
| Using the optional hand strap (EA759ZA-151), you can increase the holding performance during hand - held shooting. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 74,600 (Excluding tax)/¥ 82,060(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/30 01:37 Currently) |
||||
| Parts & Accessories | |
|---|---|
| Parts | EA759GB-90 : Battery for Digital Camera (CANON) |