Item# : EA759GA-185D
Description : [2010 Megapixels] Digital Camera
Spec
| Efficient pixels | About 2010Megapixel |
Optical zoom | 8x |
|---|---|---|---|
| Focal distance | f=4.5-36mm |
LCD dim. | 2.7inch |
| Animation photography | HD:1280×720 |
Image stabilization | Optical |
| Record media | Built-In memory (About 27MB)、 SD Memory card 、 SDHC memory card 、 SDXC memory card 、 Memory stick duo 、 Memory stick PRO duo 、 Memory stick PRO duo (High speed)、 Memory stick PRO-HG duo 、 Memory stick micro 、 Memory stick micro (Mark2)、 MicroSD Memory card 、 MicroSDHC memory card 、 microSDXC memory card |
Battery | Lithium ion rechargeable battery (EA759GB-132) |
| Accessories | Rechargeable battery pack 、 AC adapter 、 Multi terminal dedicated USB cable 、 List strap |
Size | 93.1(W)×22.5(D)×52.5(H)mm |
| Weight | About 120g(Battery 、“Memory stick duo ” Included )/ About 104g(Only the body ) |
Caution | Memory card doesn't come with this product. |
| Equipped with a ZEISS lens and capable of 25 mm wide-angle and optical 8x zoom (telescope 200 mm) shooting. The camera is suitable for shooting open landscapes and distant subjects and is useful in a variety of scenes. |
|||
| Details of subjects are portrayed beautifully. Unique CCD of 20.1 million effective pixelsEquipped with “Super HAD CCD” featuring 20.1 million effective pixels developed by Sony. Details of subjects are shot beautifully because of the precise description performance and the rich gradation expression capacity. |
|||
| Equipped with an “optical image stabilization” function realizing image stabilization and clear images. Camera shake is compensated to shoot clear images even for optical zoom shooting. |
|||
| Equipped with a “picture effect” function making it possible to shoot landscape photos and portraits of various impressions. The range of expression by photos is wide for you can select from among 4 different modes. The “picture effect” function can be used for shooting panoramic photos and videos in addition to still photos. *The function cannot be used for shooting panoramic photos. |
|||
| Equipped with a “swing panorama” function for shooting panoramic photos by a swing of the camera. The camera swing directions are left/right and up/down. If you select “360 swing panorama” you can shoot the landscape around you by 360 degrees. The panoramic photos shot by the camera can be reproduced by the camera as well as TV screens. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,500 (Excluding tax)/¥ 29,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 10:02 Currently) |
||||
Replacement Items
|
|