Product Detail

URL:

Item# : EA759GA-71S

Description : Digital Camera

This product is no longer available. Please refer to replacement item below.

Spec

Number of effective pixels about 20.3 million pixels
Optical zoom 40 times
Focal length 24 to 960 mm (converted to 35 mm format)
LCD size 3.0 type TFT color liquid crystal
Movie shooting FullHD: 1,920 x 1,080
Shake Reduction Multi Scene IS
Recording media SD / SDHC / SDXC memory card (sold separately)
Battery used Lithium ion rechargeable battery (EA759GB-94) (included)
Accessories Wrist strap,Battery pack (EA 759 GB - 94),battery charger
Size 109.7 (W) x 35.7 (D) x 63.8 (H) mm
Weight Approximately 270 g (including battery and memory card), Approximately 245 g (body only)
Color Black
Software CD-ROM is not bundled. You can download (free) from the Canon website.
High magnification \"optical 40 x zoom\
The image engine DIGIC 6 is equipped to achieve high-level motion performance.
Send videos and photos, on the spot you took it to a smartphone or PC.
Shooting 6 types (including original images) with composition and color changed with a single shutter. Shooting mode that you can meet new photos.
※ USB cable is not included.
Additional explanation
Catalog Price (JPY)

¥ 41,200 (Excluding tax)/¥ 45,320(Tax including)

Quantity of stock

Latest stock:0

(2026/05/03 01:08 Currently)

Update
Web catalog image

Documents

Catalog