Item# : EA759GA-81
Description : [2420Megapixel ]Digital camera
Spec
| Efficient pixels | 24200000 pixels |
Optical zoom | 3x |
|---|---|---|---|
| Focal distance | 24~72mm(35mm Conversion ) |
LCD dim. | 3.0inch TFT Color liquid crystal /Variangle type |
| Animation photography | Full HD:1920×1080 |
Image stabilization | Multi-Scene IS |
| Record media | SD/SDHC/SDXC memory card (Separately sold ) |
Battery | Lithium ion rechargeable battery (With :EA759GB-94) |
| Size | 115(W)×51.4(D)×77.9(H)mm |
Weight | 399g(Battery 、Card are included ) |
| APS-C CMOS sensor is incorporated. High-quality images of high resolution and rich gradation. |
|||
| Supports Bluetooth. You can check the images in the camera on a smartphone screen by operating the smartphone even if the camera is OFF. You can transfer the images to the smartphone making it easy to share images. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 169,000 (Excluding tax)/¥ 185,900(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 10:01 Currently) |
||||