Product Detail

URL:

Item# : EA759GC-2E

Description : Digital Video Camera

This product is no longer available. Please refer to replacement item below.

Spec

Color Shine White
Signal System Digital High The vision System
Record System AVCHD Standard Compliance
(Picture ):MPEG-4 AVC/H.264、
(Sound ):Dolby Digital 2ch
AVCHD UXP Mode :About 24Mbps、
XP Mode :About 17Mbps、
EP Mode :About 5Mbps
Imaging Element The number of pixels 1/5.8 Type High Sensitive The back Irradiation CMOS sensor 251Megapixel
Efficient Pixels Animation :229Megapixel to 101Megapixel 、
Still image:229Megapixel (at 16:9)/171Megapixel (at 4:3)
The lens Konica Minolta HD lens
F value/Focal Distance F1.8 to 6.3 / f2.9 to 116.0mm
35mm Conversion Animation :40.5 to 2,758mm(at Dynamic Zoom ON)、
40.5 to 1,982mm(at Dynamic Zoom OFF)
Still image:40.5 to 1.620mm(at 16:9)、
49.5 to 1,980mm(at 4:3)
Image Stabilization Electronic
(Powered active mode installed)
Lowest subject brightness 3Lux
Shutter speed Animation :1/60 to 1/10,000
In auto slow shutter mode:1/30 to 1/10,000、
Still image:1/2 to 1/10,000
LCD Monitor 16:9 Wide 3.0 type(460,000 dots) wide viewing angle liquid crystal
Zoom Optics 40x、
Dynamic 60x(When camera shake correction ON / OFF)/
55x(When camera shake correction active mode)、
Digital 200x
Still image Max. Record size 3,680 x 2,760 Dots
(1015 Megapixel Considerable )
Record media Built-In Memory :32GB、
Memory Card :SD/SDHC/SDXC(Separately Sold )
Battery Lithium Ion Battery (Built-In )
Video Record Time (UXP Mode ) About 2 Hours 40 minutes
Battery Continuous Shooting Time (Photography Hour )About 4 Hours 40 minutes、
(Actual shooting time)About 2 Hours 20 minutes
Charging time with the AC Adapter About 6 Hours 10 Minutes
Power Consumption 2.5W(at LCD backlight standard)
Size 60(W) x 128(D) x 59.5(H)mm
Weight About 302g(Grip Belt Included )
Operation Environmental Temperature -10℃ to 40℃
Water-proof JIS Water-proof Keeping Class 8Class 、6Class (IPX8、IPX6)Considerable
Dust-proof JIS Dust-proof Keeping Class 5Class (IP5X)Considerable
Impact resistance 1.5m Impact resistance Construction
(MIL-STD-810F Method 516.5 Shock Compliance )
Resistance To Low Temperature The performance Usable at the temperature range of -10°C to 40°C (At -10°C to 0°C, performance of the internal battery is temporarily lowered. )
Accessories The lens Cap 、
AC Adapter 、
Charging Adapter Cable 、
USB Cable (The A type -Micro B Type )、
HDMI Cable (HDMI Mini -HDMI)、
Finger Strap
Additional explanation
Catalog Price (JPY)

¥ 76,400 (Excluding tax)/¥ 84,040(Tax including)

Quantity of stock

Latest stock:0

(2026/04/05 00:37 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog