Item# : EA759GK-12B
Description : SDHC Memory Card
This product is no longer available. Please refer to replacement item below.
Spec
| Volume |
32GB
|
Speed Class |
Class10 UHS-I 600x (Ultimate)
|
| Size |
32 x 24 x 2.1mm
|
Weight |
2g
|
| Operation Voltage |
2.7V to 3.6V
|
Operation Environmental Temperature |
-25℃ to 85℃
|
| The number of times of plug and play |
10,000 cycles of insertion and removal
|
Data Transmission speed (Max. ) |
90MB/s 600x
|
| Compatible |
Digital camera and video camera etc.
|
|
|
It has sufficient capacity to store high resolution images and full HD movies and adopts MLC chips with excellent reliability.
|
Powered By MLC Flash
|
UHS Class 1Description (U1)
|
| Full HD videos can be smoothly recorded. |
| Comfortable continuous shooting by digital cameras can be realized. |
| Conforming to the Class10-SD3.01 standard, which is the speed class |
The ECC function for detecting and correcting errors is incorporated.
|
Powered By Recove Rx Picture Restoration Software
|
| RoHS-Compliant |
| Catalog Price (JPY) |
¥
6,060
(Excluding tax)/¥
6,666(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/23 21:40 Currently)
|
| Catalog Page |
Page 1932
|
Replacement Items
Documents
| Catalog |