Product Detail

URL:

Item# : EA759GN-25B

Description : Micro/SDXC Memory Card

This product is no longer available. Please refer to replacement item below.

Spec

media type microSDXC
Volume 64GB
Speed class CLASS10、
UHS speed class 1(U1)、
Application performance class 1(A1)
Transmission speed ※ Max. transmission speed 80MB/Second
Size 14.99mm×10.92mm×1.02mm(H)
Operation temperature -25 to 85℃
Preservation temperature -40 to 85℃
Accessories SD Adapter
The product features high waterproof performance X-ray resistance temperature resistance and impact resistance and you can use it without worrying about the durability.
*Based on in-house tests by SanDisk. The performance may vary depending on the host system interface service condition and other factors.
Additional explanation
Catalog Price (JPY)

¥ 5,730 (Excluding tax)/¥ 6,303(Tax including)

Quantity of stock

Latest stock:0

(2026/09/23 21:25 Currently)

Update
Catalog Page Page 1932

Replacement Items

EA759GL-42A
Relational Items
EA759GN-24C
EA759GN-25B Micro/SDXC Memory Card
EA759GN-26D
EA759GN-27C
Web catalog image

Documents

Catalog