Item# : EA759X-40L
Description : Ink-Jet Printer (Wi-Fi Direct Correspondence )
Spec
| Function | Printer |
Power Supply | AC100V |
|---|---|---|---|
| Highest Resolution | 5760 x 1440dpi |
Paper Size | Card 、Business card 、L size、2L size 、 KG、High vision 、dividing in 6 、dividing in 4 、 A6 Longitudinal to A3 nobi Longitudinal 、 Western-style envelope No.1 to No.4、 Long Form Envelope No.3/No.4、Square No.2、No.20 Mail Postcard、Mail Postcard(Ink jet Paper )、 Mail Glossy Postcard(For Picture )、 Mail Reciprocating Postcard、Pure Post Card |
| Size | (When Stored ):476(W)x369(D)x159(H)mm (At the time of use ):476(W) x 785(D)x411(H)mm |
Weight | About 8.5kg |
| Ink Type | 6 Color 、Dye 、Independent Ink |
Power Consumption | 24W |
| LCD Monitor | 2.4 Type Liquid Crystal |
Accessories | Power Supply Cord 、Written guarantee、 Cleaning sheet (Back tray for exclusive use )、 Software Disk 、Disk Tray 、Start Guide 、Use Guide |
| Interface | Hi-Speed USB x 1、 10BASE-T/100BASE-TX、IEEE802.11b/g/n |
||
| Corresponding To Wi-Fi/ Wire LAN /Wireless LAN Correspondence |
|||
| Conformity with International Energy Star Program |
|||
| Green Purchasing Law Applicable Code |
|||
| The manuals other than the instruction manual which is bundled with the main unit can be browsed by the software disk or maker’s homepage. | |||
| Although the main unit size is compact, it can handle from the name card size to the elongate A3 size. | |||
| It is equipped with the automatic double-side printing unit as a standard. | |||
| Easy printing from smartphones by “Epson iPrint” | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 77,800 (Excluding tax)/¥ 85,580(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 21:10 Currently) |
||||
| Catalog Page | Page 1925 | ||||
Replacement Items
|
|