Item# : EA759ZA-66B
Description : Pouch For Camera
Spec
| Color | Black |
Material | The surface Material :PUArtificial leather , Interior material :Polyester , Core Material :EVA |
|---|---|---|---|
| Size(Inside Dim.)(Mm) | 60(W)×30~35(D)×105(H)mm |
Size(Outside Dim.)(Mm) | 90(W)×35~40(D)×130(H)mm |
| Weight | 58g |
||
| An Eva-formed Semi-hard Type Bag Which Is Superior In Its Resilience. |
|||
| Despite Its Slim Appearance, Widening Zipper Can Handle Sizes Up To Zoom Compact Camera. |
|||
| Lock Adapted Carabiner Equipment | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,460 (Excluding tax)/¥ 1,606(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/05 17:24 Currently) |
||||
| Catalog Page | Page 1962 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA759ZA-66B Pouch For Camera |
| EA759ZA-67C |