Product Detail

URL:

Item# : EA761G-28B

Description : Notebook computer(blue)

This product is no longer available. Please refer to replacement item below.

Spec

Number of digits 10 digits
Color Lake Blue
Power Supply Solar cell + LR54 x 1 pc (included)
Size 91(W) x 55(D) x 13.5(H)mm
Weight 55g
Tax Calculation Can be used for tax calculation and tax excluding/tax including calculation of consumption tax. Tax rate can be set at an arbitrary value and tax amount is displayed.
T・W・P (combination of solar battery and auxiliary battery) Unlike the conventional calculator with solar battery the built-in battery protects calculation information even when light is blocked during calculation.
Calculation state display Can check the states of four arithmetic operations and the memory function by the display.
Multi %
Four rules constant calculation
Approximate calculation
Digits Lowering (shift) Convenient for correcting entry mistakes. Can erase input errors one by one from the right.
+/-(Sign Change) Used to change a plus number (+) to a minus number (-) or to change conversely.
Key Roll Over Function (fast typing function) Input is available by pressing a key before completely releasing the previous key.
3-digit position display
Large Display A size larger easy-to-view display
Rubber Key
Auto Power Off
Folding Possible
Pop and cute calculator
Folding notebook type convenient to carry
Compatible with fast typing
Large Display
Additional explanation
Catalog Price (JPY)

¥ 1,380 (Excluding tax)/¥ 1,518(Tax including)

Quantity of stock

Latest stock:0

(2026/05/27 04:39 Currently)

Update
Catalog Page Page 1842

Replacement Items

EA761GA-14C
Relational Items
EA761G-27B Notebook computer(pink)
EA761G-28B Notebook computer(blue)
Web catalog image

Documents

Catalog